£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
Compact, well balanced and easy to use circular saw with quick and easy depth adjustment up to 63mm.
Features and Benefits
• Parallel fence is provided as standard to help improve accuracy
• Spindle lock button allows for hassle free blade change
• Keyless access to the chip collection chamber enables the users to empty chamber quickly and hassle free
• Chip collection window allows user to identify when the collection chamber is full without having to open compartment
• Rubber rear grip gives maximum comfort and grip to the user
Typical Applications
• Ripping of sheet metals under 6mm thick
Attribute | Value |
---|---|
Blade Diameter | 355mm |
Brand | DeWalt |
Cutting Action | Abrasive Disc |
Cutting Capacity | Max. Width Cut 45° Mitre: 115 mm Max. Width Cut 90° Mitre: 125 mm |
EAN | 5054905243531 |
ECLASS Code | 21051108 |
Item | Cut Off Saws |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | D28730-LX |
Model Number | D28730-LX |
No Load Speed | 4,000rpm |
Noise / Vibration Information | Emission sound pressure level - 96.7dB(A) Sound power level - 107.1dB(A) Uncertainty for the given sound level - 3dB(A) |
Power | 2,300W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 110V |
Weight | 15.5kg |