£315.44
Ex VAT
£378.53
Inc VAT
Product Details
Product Specification
GCO14-1
Powerful 2400W metal cut-off grinder. Spindle lock. Blade wrench storage. Quick release clamp. Adjustable depth stop.
Power input: 2400W.
No load speed: 3900rpm.
Wheel size: 355 x 25.4mm bore.
Weight: 18.0kg.
Maximum cut: pipe 125mm, rectangle (hollow) 180 x 125mm, square (hollow) 125mm.
Attribute | Value |
---|---|
Blade Diameter | 355mm |
Brand | Bosch |
Cutting Action | Abrasive Disc |
EAN | 3165140294034 |
ECLASS Code | 21051108 |
Item | Cut Off Saws |
Model Number | GCO 14-1 |
No Load Speed | 3,900rpm |
Power | 2,400W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 240V |
Weight | 18kg |