£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
EVOSAW355
The TCT blade is ideal for cutting steel plate, square tube, angle iron, pipe and metal roofing by professionals and DIYers. When cutting steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks unlike alternative methods. The high-speed carbide-tipped blade gives you a finished product with a straight, clean edge. Fast action swivel vice enables cuts to be made from 0-45 degrees. A hi-torque gearbox reduces motor load and improves performance and a pull-out collection tray makes it easy to dispose of metal chips. This Chop Saw is supplied with a 355mm mild steel TCT blade (66 teeth), with a 355 mm blade diameter and 25.4 mm bore diameter.
Features and Benefits
• Fast action swivel vice enables cuts to be made from 0-45°
• A hi-torque gearbox reduces motor load and improves performance
• Pull out tray designed to make it easy to dispose of metal chips
• 110V Chop Saw
• Mild Steel TCT Blade
• V-block
Specifications
Voltage - 110V
Blade Diameter - 355mm
Blade Bore - 25.4mm
Attribute | Value |
---|---|
Blade Diameter | 355mm |
Brand | Evolution Power Tools |
Cutting Action | Metal Blade |
Cutting Capacity | Cutting Depth at 90°: (Square Mild Steel Tube): 120 Max. Width Cut 45° Mitre: (Square Mild Steel Tube): 80 Max. Width Cut 90° Mitre: mm (Rectangle Mild Steel Tube): 110mm (Rectangle Mild Steel Tube) 180 (Round Mild Steel Tube): 105mm (Round Mild Steel Tube): 130 (Wood): 89 mm (Wood): 89mm mm |
EAN | 0849713074300 |
ECLASS Code | 21051108 |
Features | 0 to 45° Secure Clamp Hi-Torque Gearbox |
Includes | 1x 355mm Multipurpose TCT Blade |
Item | Cut Off Saws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 084-0002 |
Model Number | 084-0002 |
No Load Speed | 1,550rpm |
Noise / Vibration Information | Sound Power Level: 121dBA Sound Power Level uncertainty: 3dbA Sound Pressure Level: 108dbA Sound Pressure Level uncertainty: 3dBA Vibration Level: 1.39m/s2 Vibration uncertainty (K): 0.5m/s2 |
Power | 1,800W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 110V |
Weight | 28kg |