£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
• Operator comfort - Compact composite handle
• High precision
• Easy maintenance - up to 1,000 hours between maintenance intervals
• Streamlined safety lever
• Rear Exhaust
• Gearless durable construction
• 0.4 hp (300 W) industrial grade motor
Attribute | Value |
---|---|
Air Consumption | 16.96CFM |
Air Inlet Size | 0.25in. |
Brand | Chicago Pneumatic |
Collet Size | 6.35 mm |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
MFR Part No. | CP3030-325R |
Model Number | CP3030-325R |
No Load Speed | 25,000rpm |
Power | 300W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.52kg |