£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade right angle disc sanders are great for getting to those hard-to-reach areas as well as being able to provide the operator great comfort whilst in use. The grinders are housed in a composite body which reduces cold air transmission from the operator to help keep comfortable whilst using. The powerful 298W motor provides high speeds to make quick work of most tasks. The 2" and 3" sizes concentrate the sanding efforts and makes it much more efficient in use. Safety lever helps to stop accidental starts and increases operator safety.
Features and Benefits
• Composite body reduces cold air transmission from the operator to improve comfort
• High speeds to make quick work of most tasks and reduce time loss
• The 2" and 3" sizes concentrate the sanding efforts and makes it much more efficient in use
• Safety lever helps to stop accidental starts and increases operator safety
Attribute | Value |
---|---|
Air Consumption | 27CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 0616026485228 |
Exhaust Location | Rear |
Includes | Includes 51348 Locking-Type Pad (2" diameter) |
Length | 208mm |
Model Number | 48522 |
Noise / Vibration Information | Sound Power (dBA): 78 Sound Pressure (dBA): 78 Uncertainty: 2.9 Vibration Level (m/sec²): 4.8 Vibration Method: ISO 28927-3 |
Power | 0.4W |
UNSPSC Code | 27112709 |