£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
Product Documents
The Dynabrade 52537 is the first extension vacuum cut-off wheel tool on the market. It is ideal for efficient cutting and simultaneous dust removal. It is ideal for 3" diameter diamond cut off wheels, but can also accept 4" Type 1 diamond cut off wheels. Governor controlled motor maintains RPM even under heavy load ensuring a clean cut. The safety-lock lever ensures operator safety and protects against accidental start.
Features and Benefits
• Integrated vacuum ensures clean workpiece and minimal debris after cut
• Governor controlled motor to maintain RPM under heavy load ensuring clean cuts
• Safety-lock lever prevents accidental starts and ensures operator safety
Attribute | Value |
---|---|
Air Consumption | 41CFM |
Air Inlet Size | 3/8in. |
Air Pressure | 90psi |
Body Style | Inline Extended |
Bore Diameter | 9.5mm |
Brand | Dynabrade |
Compatible Hose Inner Diameter | 10mm |
Disc Diameter | 76mm |
EAN | 0616026525375 |
Exhaust Location | Rear |
Height | 113mm |
Item | Air Disc Cutter |
Length | 376mm |
MFR Part No. | 52537 |
Model Number | 52537 |
No Load Speed | 18,000rpm |
Noise / Vibration Information | Sound Power (dBA): 79 Sound Pressure (dBA): 79 Vibration Level (m/sec²): Under 2.5 Vibration Method: ISO 28927-1 |
Power | 1W |
Power Source | Air |
UNSPSC Code | 27112709 |
Weight | 1.7kg |