£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
Product Documents
The Dynabrade 52538 right angle disc cutter is perfect for quick, clean cuts with minimal debris remains. The adjustable wheel guard has a 1" vacuum port which will remove debris as cuts are being made to reduce hazardous materials in the environment and ensure operator safety. Dual-wick lubrication system saturates gears with oil for increased performance, extended life and reduced downtime. The safety-lock lever ensures operator safety and protects against accidental start.
Features and Benefits
• Vacuum disc cutter tools for efficient cutting with dust and debris removal
• Adjustable wheel guard has vacuum port (1" outside diameter) that diverts airborne dust and debris to optional vacuum source
• Dual-wick lubrication system saturates gears with oil for increased performance, extended life and reduced downtime
• Safety-lock lever prevents accidental starts and ensures operator safety
Attribute | Value |
---|---|
Air Consumption | 21CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Right Angle |
Bore Diameter | 9.5mm |
Brand | Dynabrade |
Compatible Hose Inner Diameter | 10mm |
Disc Diameter | 76mm |
EAN | 0616026525382 |
Exhaust Location | Rear |
Height | 111mm |
Item | Air Disc Cutter |
Length | 203mm |
MFR Part No. | 52538 |
Model Number | 52538 |
No Load Speed | 12,000rpm |
Noise / Vibration Information | Sound Power (dBA): 84 Sound Pressure (dBA): 84 Uncertainty: 0.1 Vibration Level (m/sec²): Under 2.5 Vibration Method: ISO 28927-1 |
Power | 0.4W |
Power Source | Air |
UNSPSC Code | 27112709 |
Weight | 1.09kg |