DeWalt

DCG200NT 54V XR FLEXVOLT Wall Chaser, Bare Unit

SKU:

DEW2724170E

MPN:

DCG200NT-XJ

£437.00

Ex VAT

£524.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    XR FLEXVOLT Wall Chaser offers improved performance in demanding applications. When the trigger is disengaged the electronic brake stops the wheel quickly. In the event of a pinch or stall the electronic clutch reduces the kickback reaction.


    Features and Benefits
    • Air intake vents covered with mesh to restrict dust being sucked into the motor
    • Rubber moulding offers enhanced grip and comfort
    • Quick tool free release guard for easy blade access


    Product Specification
    Attribute
    Value

    Brand

    DeWalt

    EAN

    5035048705438

    MFR Part No.

    DCG200NT-XJ

    Model Number

    DCG200NT

    No Load Speed

    0 to 9000rpm

    UNSPSC Code

    27112709

    Voltage

    54V

    Weight

    3.7kg