£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
20/006/035
45 watts. 3 speed settings. 90° oscillating action. 3x PP fan blades and mesh grill.
Attribute | Value |
---|---|
Adjustable Height Range | 110 to 130cm |
Blade Diameter | 400mm |
Brand | (Unbranded) |
Colour | White |
Degree of Oscillation | 90° |
EAN | 5705831004061 |
ECLASS Code | 22410503 |
MFR Part No. | 20/006/040 |
Movement and Adjustability | Oscillating |
Number of Speeds | 3 |
Overall Width | 410mm |
Plug Type | Type G (uk 3 Pin Plug) |
Power Rating | 45W |
Type | Wall-mounted Fan |
UNSPSC Code | 40101604 |