£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Tungsten carbide tipped CYL-1 hammer drill bit set, manufactured to ISO 5468 for optimised drilling.
Features and Benefits:
■ Suitable for drilling into masonry, limestone, natural and artificial stone.
■ Standard carbide, 2-cutter, 2-flute, U shaped design for long life with improved wear resistance and dust removal.
Set contains; 3 x 60mm/4 x 75mm/5 x 85mm/5.5 x 85mm/6 x 100mm/7 x 100mm/8 x 120mm.
Attribute | Value |
---|---|
Brand | Bosch |
Contents | 3 x 60mm/4 x 75mm/5 x 85mm/5.5 x 85mm/6 x 100mm/7 x 100mm/8 x 120mm |
Drill Bit Type | Drill Bit Set |
Drill Diameter | 3-8mm |
EAN | 3165140557368 |
ECLASS Code | 21010101 |
Individual or Set | Set |
Length | 100 120 60 75 85mm |
MFR Part No. | 2607017035 |
Pack Quantity | 7 |
Shank Type | Straight |
UNSPSC Code | 27112703 |
Working Length | 30 40 50 60 80mm |