SKU:
HIK2742222D
MPN:
DB3DL2JLZ
£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Product Documents
Highly efficient, durable and effective cordless screwdriver set, containing, cordless screwdriver 2 x 1.5Ah lithium-ion batteries, 30 minute charger and convenient carry case. This cordless screwdriver saves time and energy in screwdriving tasks, such as constructing flat-pack furniture, woodwork and general assembly.
Features and Benefits
• Convertible to use in angled or straight
• 3.6V and max lock torque: 5.0 Nm
• Light weight Li-Ion batteries
• Battery protection circuit ensures long battery life
• Slimline body design for easy access to confined spaces
• Handy white LED spotlight
• 21 stage torque setting
• Two speed motor
• 6.35mm quick lock hex bit holder
• Spindle lock for accurate tightening of screws
• Lock off switch prevents unintentional starting
• Soft grip handle
• 30 minute charger
Typical Applications
• General assembly of a wide variety of materials which require screws
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-Ion |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Chuck Capacity | 6.35mm |
Chuck Type | Keyless |
EAN | 4966376306152 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | DB3DL2 |
Model Number | DB3DL2/JLZ |
No Load Speed | 600rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | Max. torque 5.0 Nm Torque Range 0.3 - 2.9 Nm Torque Settings: 21 |
UNSPSC Code | 27112703 |
Voltage | 3.6V |
Weight | 0.45kg |