SKU:
DEW2727101F
MPN:
DCD701D2-GB
£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Features and Benefits
• Compact and lightweight
• 12V tools and batteries are 100% compatible with existing 10.8V products
• Efficient Brushless motor delivers high performance and extended tool life
• 38.5mm shorter than previous generation
• Bright LED light on tool foot for high visibility in low light situations
• State of charge battery pack shows remaining battery capacity
• Efficient Brushless motor gives 15% more runtime than previous generation
• Only 0.9kg (tool only) for ultimate portability and ease of use
• 15 position adjustable torque control for consistent screw driving into a variety of materials
• 10mm single sleeve keyless chuck with automatic spindle lock for quick and easy bit change
• Length: 152mm
Contents
• 1x belt hook
• 2x 2Ah XR Li-ion battery pack (features charge indicator
• 1x 12/18V XR 2A charger
• 1x TSTAK compatible kitbox
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 5035048709825 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 152mm |
MFR Part No. | DCD701D2-GB |
Model Number | DCD701D2 |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 0 - 57.5 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.9 (excluding battery)kg |