SKU:
MAK2755603X
MPN:
DDF453Z
£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
DDF453 - 18v Drill Driver 13mm LXT
These power tools are some of the most popular 18v drill drivers with professional tradesmen.
Features and Benefits
• Tough 2 speed all metal gearbox and 13mm industrial keyless chuck are both standard fittings
• Includes forward and reverse action plus variable speed trigger control for precise operation
• Useful electronic brake increases the overall drill control
Notes
• DDF453Z model is body only - does not come with batteries or chargers
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Makita |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 36 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 0088381659734 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | DDF453Z |
Model Number | DDF453Z |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 0 - 42 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.8kg |