SKU:
MAK2755990X
MPN:
DDF482Z
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The DDF482Z is a compact Driver, designed to be small and lightweight, measuring just 198mm. Despite it's size, the driver is packed with features including 21 different torque settings, bright twin LED joblights and an electric brake. It also has an all metal gearbox for a long life and a soft grip handle designed to maximise thrust right to the bit.
Features and Benefits
• Electric brake
• 2 mechanical gears
• Variable speed control by trigger
• Forward/reverse rotation enables user to switch quickly to either rotation
• Twin LED job light for illumination in dark working conditions
• Ergonomic soft grip Compact and lightweight design for ease of use
• Keyless Chuck
• Equipped with Battery protection circuit designed to protect the battery from damages due to overdischarge, high temperature or overload current ensuring long life
• Metal gears
• Voltage: 18V
• No Load Speed (max): 0-1900rpm
• Capacity in Steel: 13mm
• Capacity in Wood: 38mm
• Chuck Capacity: 1.5-13mm
• Weight: 1.7kg
Supplied With: Belt Clip and Double ended bit
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Makita |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 38 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 198mm |
MFR Part No. | DDF482Z |
Model Number | DDF482Z |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 36 - 62 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |