Kobe Red Line

DPR1810, Air Drill, Air, 2000rpm, Keyed, 1 to 10mm, 1/4in., 373W

SKU:

KBE2701400L

MPN:

2701400L

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (50+)

    Product Details

    DPR1810
    10mm Jacobs chuck, stall resistant, heavy-duty bearings, thumb switch for reverse, suitable for screwdriving.


    Features and Benefits
    • Stall resistant
    • Easy to operate
    • Highly durable


    Technical Information
    Spindle: 3/8"- 24.
    Air inlet thread: 1/4" NPT.
    Minimum air hose size (ID): 3/8" (10mm).
    Chuck capacity: 10mm.
    Spindle thread: 3/8" - 24.
    Air pressure: 90psi/6.3bar.
    Air consumption: 4cfm* (113ltr/min).
    Sound pressure level: 85dBA.
    Sound power level: 101dBA.
    Vibration level: 5.4m/s².
    Overall length: 165mm.


    *Based on a 15 second cycle per minute average use.


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    113CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Kobe Red Line

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    5036140089044

    ECLASS Code

    21052003

    Features

    Teasing Throttle

    Height

    150mm

    Item

    Air Drill Driver

    Length

    165mm

    MFR Part No.

    DPR1810

    Model Number

    DPR1810

    No Load Speed

    2000rpm

    Noise / Vibration Information

    Vibration Uncertainty K: 0.12m/s²

    Power

    373W

    Power Source

    Air

    Reversibility

    Reversible

    UNSPSC Code

    27112703

    Weight

    1.4kg

    Width

    42mm