SKU:
BCH2667422Z
MPN:
06019G9070
£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
This cordless drill driver is small and compact but incredibly powerful, providing users with high quality results. The tool comes complete with 2x GBA 12V 2.0Ah batteries, a GAL 12V-20 charger and a tool bag.
Features and Benefits:
•The high-end features are easily accessible and within reach when screw-driving and drilling
•The brushless motor enhances the tools life
•Powerful results are achieved quickly thanks to the high torque and rapid drilling speeds
Typical Applications:
•Construction
•DIY
•Trade
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 8 mm Wood Drilling Capacity: 20 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 176mm |
MFR Part No. | 06019G9070 |
Model Number | GSR 12V-30 |
No Load Speed | 1600rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 18 - 30 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.72 (excluding battery)kg |