£5399.17
Ex VAT
£6479.00
Inc VAT
Product Details
Product Specification
Product Documents
MCWS500 offers efficient and effective portable air conditioning by using water instead of air to remove heat. The MCWS500 avoids the de-rating effect of the condenser in traditional air conditioning systems to create a massive 14.6kW of cooling. Designed with
data centres and events in mind special attention has been paid to the unit dimensions and the reduced footprint allows for much
greater access and manoeuvrability in tight spaces.
• Main unit can be sited up to 35m away from outdoor section.
• Comes with a 5m umbilical line as Standard
Attribute | Value |
---|---|
Airflow | 1450m³/h |
Brand | Broughton |
ECLASS Code | 22107501 |
Sound Level | 63dBA |
UNSPSC Code | 40101701 |
Weight | 175 |