noscriptCable Reel, 4-Socket, 240V, 5m . | Cromwell Tools

(Unbranded)

Cable Reel, 4-Socket, 240V, 5m

SKU:

CTL2813074F

MPN:

.

£19.16

Ex VAT

£22.99

Inc VAT

OUT OF STOCK

    Product Details

    4-gang cassette extension reel, rated at 240V/13A.


    Features and Benefits:
    -Wind handle for ease of use
    -Robust construction for longer life


    Applications:
    -Power source for general electrical appliances


    Notes:
    -Conforms to BS EN61242


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Cable Length

    5m

    Current Rating

    13A

    ECLASS Code

    27060402

    Number of Sockets

    4

    Thermal Cut Out

    Yes

    UNSPSC Code

    39121440

    Voltage Rating

    240V

    Wattage

    3kW