Rapid

BGX300, Glue Gun, 7.4V, 12mm

SKU:

RPD2792370B

MPN:

5000120

£79.49

Ex VAT

£95.39

Inc VAT

IN STOCK (2)

    Product Details

    Enjoy freedom and working versatility with this cordless Lithium-Ion powered glue gun. Designed for precision operation around the house, the BGX300 features patented heating technology and offers up to 60 minutes cordless operation before recharging is required. Features a ready-to-use indicator light and adjustable gluing stand for application in the optimal position.


    Features:
    • Soft grip handle for high comfort
    • Removable stand for better versatility
    • 7.4V battery pack
    • Up to 60min cordless operation
    • Lead Power indicator
    • ON/OFF main switch


    Heat-up time: 4 minutes (approx.)
    Input power: 250W.
    Glue output: 350g/h.
    Charger voltage 220V-240V/50Hz
    Length: 70mm
    Width: 350mm
    Height: 240mm
    Weight: 1.36kg.


    Product Specification
    Attribute
    Value

    Brand

    Rapid

    EAN

    4051661002335

    ECLASS Code

    21059020

    Includes

    240V Charger

    Item

    Cordless Glue Gun

    Maximum Heating Time

    4min.

    Nozzle Diameter

    3mm

    Overall Height

    240mm

    Overall Length

    70mm

    Overall Width

    350mm

    Power Source

    Cordless

    Series

    BGX300

    UNSPSC Code

    27112719

    Voltage

    7.4V