SKU:
MLW2630045K
MPN:
4933440435
£105.29
Ex VAT
£126.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Milwaukee |
Item | Cordless Grease Guns |
Model Number | 4933440435 |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112730 |
Voltage | 12V |
Working Pressure | 562bar |