SKU:
DEW2725703R
MPN:
DCGG571M1-GB
£275.00
Ex VAT
£279.00
| Save 1.43%
£330.00
Inc VAT
Product Details
Product Specification
Product Documents
The cordless grease gun from DeWalt® performs routine lubrication up to twice as fast as a manual grease gun with a 690 bar output and flow rate of 147g per minute. It delivers high pressure to clear clogged fittings and has a purge valve to allow the user to bleed excess air that can become trapped in pump valves.
Features and Benefits
• 1m hose for hard-to-reach fittings
• LED light to illuminate fittings that are difficult to locate
• The innovative pump filter screen on the unit helps to keep dirt from passing through the pump mechanism
• It can be bulk-filled (suction or pump) or used with standard 400g grease cartridges. Grease type: up to NLGI #2
• Filter screen keeps dirt out of the pumping mechanism
Contents
• 1x 4.0Ah XR Li-Ion battery pack with state of charge indicator
• 1x XR multi-voltage charger
• 1x Shoulder strap
• 1x Heavy-duty kit box
Typical Applications
• Machinery maintenance
• Automotive
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Capacity | Bulk:453g Cartridge: 400g |
EAN | 5035048476635 |
Feed Rate | 147g/min |
Height | 230mm |
Item | Cordless Grease Guns |
Length | 390mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DCGG571M1-XE |
Number of Batteries Supplied | 1 |
Power Source | Cordless |
UNSPSC Code | 27112730 |
Voltage | 18V |
Weight | 4kg |
Working Pressure | 690bar |