£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Spare nozzles for HAG200-D
For spreading hot air over large areas.
Attribute | Value |
---|---|
Brand | Kobe |
Compatible Heat Gun Brand | Kobe |
EAN | 5036140290891 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
Material | Stainless Steel |
Number of Pieces | 1 |
Type | Surface Nozzle |
UNSPSC Code | 27112717 |