DeWalt

D26414-LX 2000W LCD PREMIUM HEAT GUN 110V

SKU:

DEW2722641M

MPN:

D26414-LX

£77.99

Ex VAT

£93.59

Inc VAT

IN STOCK (8)

    Product Details

    Durable 2000W hot air gun with optimised cooling and large temperature control dial for professional applications. Perfect for stripping old paint and varnish, drying new coats of paint, moulding plastics and applying tin-plate coatings. Suitable for shrinking cable ends, foils and sleeves.


    Product Specification
    Attribute
    Value

    Airflow

    0 to 650L/min

    Body Style

    Pistol Grip

    Brand

    DeWalt

    EAN

    5035048290095

    Features

    Compact and LightWeight for Easy Handling and Use Durable Hot Air Gun for Professional Applications Excellent Temperature Control and Memory Setting for Consistent Temperature Requirements

    Height

    210mm

    Includes

    Cone Nozzle Fish tail surface Nozzle

    Item

    Corded Heat Gun

    Length

    265mm

    Model Number

    D26414-LX

    Power

    2,000W

    Power Source

    Electric

    Temperature Range

    50 to 600°C

    UNSPSC Code

    27112717

    Voltage

    110V

    Weight

    0.8kg