Bosch

GHG 23-66 Professional Heat Gun

2 Variations

The GHG 23-66 has a maximum working temperature of 650 degrees Celsius. It offers digital temperature adjustment as well as variable airflow control from 150 to 500 litres per minute in increments of ten. Its pistol grip handle makes the tool especially suitable for demanding applications, for example, the welding of plastic work pieces such as lorry tarpaulins, pond linings or roof sheeting.
The temperature and airflow control can be read quickly and easily on the 1.4-inch LCD display. Four adjustable programs ensure additional ease of use by making airflow and temperature immediately available for the main applications.
If the heating element of the GHG 23-66 Professional overheats, it automatically switches itself off, and is additionally cooled by the blower, which remains in operation. Includes
1x 500 Surface Nozzle
1x 75mm Glass Protection Nozzle
1x Blow Mould Carry Case
1x GHG 23-66 Professional Heat Gun

Features and Benefits
• 10 Airflow rates
• 4 Customisable memory programs
• 75mm glass protection nozzle and 50mm surface nozzle
• Thermal protection shut off in case of overheating
• Protective handle
• Total heat and airflow control for demanding applications
• Cable length 2.4m

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1