£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Product Documents
HG2000-2: Used for carrying out a wide range of tasks safely and reliably, such as
soldering, welding PVC, shaping, drying, shrink-fitting, stripping paint,
removing sticky labels, drying wet timber prior to filling, etc
Attribute | Value |
---|---|
Airflow | 300 to 500L/min |
Body Style | Pistol Grip |
Brand | Osaki |
Cable Length | 2m |
EAN | 5036140073425 |
Features | 240V, with 2m Industrial Grade Rubber Power Cable Fitted with a 3 Pin Plug Can be Positioned on a Work Surface Facing Upwards for Hands Free Use Overheating Protection Stainless Steel Outlet with 4 detachable Nozzles and Scraping Tool Two Stage Temperature Settings Between 450 - 600°C |
Height | 220mm |
Includes | Carrying Case Paint Scraper Reduction Nozzle Reflector Nozzle Surface Nozzle Window Nozzle |
Item | Corded Heat Gun |
Length | 240mm |
MFR Part No. | HG06 |
Model Number | HG2000-2 |
Power | 2,000W |
Power Source | Electric |
Temperature Range | 450 to 600°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.63kg |
Width | 76mm |