GSB13RE: Professional impact drill providing maximum power, versatility and precision at an extremely light 1.8kg in weight. Robust metal twin-sleeve keyless chuck provides quick and easy accessory changes for excellent productivity. Features a speed pre-selection setting wheel to make working with different materials trouble-free and effortless. Also features electronic control for exact pilot drilling.
Features and Benefits
• 3 variable speeds, keyless chuck and soft grip for a secure hold.
• Max. load speed: 2,800rpm
• Max. impact rate: 44,800bpm
• Max. torque: 10.8Nm
• Max. drilling: 13mm (steel), 10mm (concrete), 15mm (masonry), 25mm (wood)
• Max. chuck capacity: 13mm
• Spindle thread: 1/2-inch x 20 U.N.F
• Weight: 1.6kg
• Supplied with 210mm depth stop, auxiliary handle and carry case