Bosch

GSB21-2RE - 2-Speed Impact Drill

2 Variations

GSB21-2RE
Perfect for completing large projects quickly and safely. It features KickBack Control for full tool shutdowns when incurring a bit jam. A keyless Autolock chuck provides fast, one-handed bit changes. Bosch Speed Preselection enables precise drill-speed preselection, delivering the right speed for the material, and Constant Speed automatically regulates the speed for consistency, regardless of the load. A powerful 800W motor ensures fast results in masonry, wood, soft concrete, and metal.

Features and Benefits
• Rated input power - 1,100W
• No-load speed -1st gear - 0-900 rpm
• No-load speedd, 2nd gear - 3000 rpm
• Power output - 630W
• Weight - 2.85kg
• Rated speed - 580/1,900 rpm
• Rated torque - 9.6/3.2 Nm
• Drill spindle connecting thread - 1/2"-20 UNF
• Chuck capacity, min/max - 1.5-13mm
• Impact rate at no-load speed - 0-15,300/51,000 bpm
• Max. torque - 40.0 Nm
• Packaging dimensions (WxLxH) - 355 x 390 x 115mm
• Voltage - 110V
• Spindle collar diameter - 0mm
• Bit Holder 1/2" - 20 UNF
• Drilling diameter in wood - 40/25mm
• Drilling diameter in steel - 16/8mm
• Drilling diameter in masonry - 24/16mm