£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
GSB21-2RE
Perfect for completing large projects quickly and safely. It features KickBack Control for full tool shutdowns when incurring a bit jam. A keyless Autolock chuck provides fast, one-handed bit changes. Bosch Speed Preselection enables precise drill-speed preselection, delivering the right speed for the material, and Constant Speed automatically regulates the speed for consistency, regardless of the load. A powerful 800W motor ensures fast results in masonry, wood, soft concrete, and metal.
Features and Benefits
• Rated input power - 1,100W
• No-load speed -1st gear - 0-900 rpm
• No-load speedd, 2nd gear - 3000 rpm
• Power output - 630W
• Weight - 2.85kg
• Rated speed - 580/1,900 rpm
• Rated torque - 9.6/3.2 Nm
• Drill spindle connecting thread - 1/2"-20 UNF
• Chuck capacity, min/max - 1.5-13mm
• Impact rate at no-load speed - 0-15,300/51,000 bpm
• Max. torque - 40.0 Nm
• Packaging dimensions (WxLxH) - 355 x 390 x 115mm
• Voltage - 110V
• Spindle collar diameter - 0mm
• Bit Holder 1/2" - 20 UNF
• Drilling diameter in wood - 40/25mm
• Drilling diameter in steel - 16/8mm
• Drilling diameter in masonry - 24/16mm
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 51000bpm |
Brand | Bosch |
Capacity | Drilling Ø Concrete 22mm Drilling Ø Masonry 24mm Drilling Ø Steel 16mm Drilling Ø Wood 40mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Auxillary Handle Carry Case Depth stop 210mm GSB21-2RE |
EAN | 3165140505611 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
No Load Speed | 3000rpm |
Noise / Vibration Information | Sound Power Level 106 dB(A) Sound Pressure Level 95 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 14.6 m/s² (Impact Drilling in Concrete) Vibration Emission Value Ah 2.5 m/s² (Screwdriving) Vibration Emission Value Ah 2.5 m/s² (Thread Cutting) Vibration Emission Value Ah 5.6 m/s² (Drilling in Metal) Vibration Uncertainty K 1.5 m/s² (Concrete 1.8 m/s²) |
Power Rating | 1100W |
Supply Voltage | 110V |
Torque Range | High: 0-40 Low: 0-14.5Nm |
UNSPSC Code | 27112703 |
Weight | 2.9kg |