£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
Drill features built-in LED light and bit holder, trigger with speed adjustment feature, quick release chuck and ergonomic soft handle.
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3000bpm |
Brand | Kobe |
Brushed or Brushless | Brushed |
Drive Type | Hex |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Maximum Torque | 150Nm |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 0 |
Overall Height | 210mm |
Overall Length | 172mm |
Overall Width | 100mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.12kg |