£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Contents
• Compact Impact Driver
• 2x 2Ah Batteries
• Multi-Voltage Charger
• Belt Hook
• TSTAK Kit Box
Features and Benefits:
• Compact and lightweight
• 12V tools and batteries are 100% compatible with existing 10.8V products
• Efficient Brushless motor delivers high performance and extended tool life
• 33mm shorter than the previous generation
• 3 electronic speeds controls at 0-950/0-1950/0-2850 RPM allowing for greater control when working on precise applications
• The Precision Drive mode is ideal for fine screw work, preventing the screw head or material from being damaged
• State of charge battery pack shows remaining battery capacity
• 20% more runtime than the previous generation
• 'Drop and Load' bit holder for one-handed operation
• Dimensions- 131x188 mm
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Type | Hex |
EAN | 5035048709962 |
ECLASS Code | 21040220 |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | 2 x 2Ah Batteries DCB115 Multi-voltage Charger TSTAK |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 163Nm |
MFR Part No. | DCF801D2-GB |
Model Number | DCF801D2-GB |
No Load Speed | 2850rpm |
Noise / Vibration Information | Hand/Arm Vibration - (Impact) 6.7 m/s² |
Number of Batteries Supplied | 2 |
Supply Voltage | 12V |
UNSPSC Code | 27112703 |
Weight | 0.8 (tool only)kg |