SKU:
DEW2728806B
MPN:
DCF887D2-GB
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly. Application control is achieved through 3 motor speeds and torque settings including PrecisionDrive. PrecisionDrive mode offers additional control in screwdriving applications to avoid material and fastener damage.
Features and Benefits
• Supplied with heavy duty TSTAK kit box
• Super lightweight and compact the tool is very comfortable to use and fits in small spaces
• 3 x LED "Halo" light ring offers excellent workpiece lighting
• Compatible with all DEWALT 18V XR battery packs
• Belt hook
• Magnetic bit holder
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 3800bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Type | Hex |
EAN | 5035048616086 |
ECLASS Code | 21040220 |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | 1x Belt Hook 1x Magnetic Bit Holder 1x Multi-voltage XR Charger 1x T-STAK Compatible Kitbox 2 x 2.0Ah XR Li-Ion battery packs with state of charge indicator |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 205Nm |
Model Number | DCF887D2-GB |
No Load Speed | 3250rpm |
Noise / Vibration Information | Sound Power 107 dB(A) Sound Pressure 96 dB(A) Sound Pressure Uncertainty 3 dB(A) Vibration - Impact 22 m/s² Vibration Uncertainty K1 2.1 m/s² |
Number of Batteries Supplied | 2 |
Overall Height | 225mm |
Overall Length | 134mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.34kg |