£79.00
Ex VAT
£94.80
Inc VAT
Product Details
Product Specification
The DeWalt DCF887N-XJ 18V Brushless Impact Driver Bare Unit combines powerful performance with user-friendly features. Its compact body allows for operation in confined spaces and repetitive use with minimal fatigue. The parabolic switch profile provides greater control over speed, enhancing precision during tasks. With all-metal gearing, the impact driver ensures efficient power transmission and a prolonged tool life. The 3 LED 'Halo' ring delivers maximum illumination to the workpiece, improving visibility in low-light conditions. The 6.35mm 'drop in' keyless hex driver allows for quick, one-handed fitment, enhancing convenience. The impact driver's compact and durable design delivers an impressive 107Nm of torque, and the aluminum front housing facilitates greater heat dispersion, increasing motor life for sustained performance on the job. This bare unit is part of DeWalt's reliable and versatile tool lineup.
Features and Benefits
• Ergonomic handle and rubber overmold reduces surface vibration and user fatigue
• Li-Ion slide pack battery allows for superior insertion and removal
• Li-Ion slide pack battery allows for tool to stand upright
• Body ONLY
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3800bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Type | Hex |
EAN | 5035048616130 |
ECLASS Code | 21040220 |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | Belt Hook Magnetic Bit Holder |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 205Nm |
MFR Part No. | DCF887N-XJ |
Model Number | DCF887N-XJ |
No Load Speed | 3250rpm |
Noise / Vibration Information | Sound Power 107 dB(A) Sound Pressure 96 dB(A) Sound Uncertainty Value 3 dB(A) Vibration Hand/Arm -Impact 22 m/s² Vibration Uncertainty Value K1 2.1 m/s² |
Number of Batteries Supplied | 0 |
Overall Height | 195mm |
Overall Length | 134mm |
Series | DCF887N-XJ |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 0.94kg |