£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Product Documents
Experience unparalleled efficiency with the Impact Driver LXT®, a compact and lightweight tool designed for ease of use without compromising power. Featuring a hex 1/4in. drive shank, it delivers a formidable maximum fastening torque of 165 Nm--ideal for quick and precise driving tasks.
Features and Benefits
• Convenient LED light enhances visibility in various work settings
• Compact and lightweight design for effortless use
• Impressive 165 Nm fastening torque for robust power
• Automatic battery protection system shuts off power when the battery level is low
Typical Applications
• Tightening self-drilling screws or light-duty machine screws
• Assembly
• Automotive
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3500bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Capacity | Coarse Thread Length: 22-125mm High Tensile Bolt: M5-M12 Machine Screw: M4-M8 Standard Bolt: M5-M16 |
Drive Type | Hex |
EAN | 0088381699099 |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 165Nm |
Model Number | DTD152Z |
No Load Speed | 2900rpm |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound power 104 dB(A) Noise sound pressure 93 dB(A) Vibration: Fastening Bolt 10.5 m/sec² Vibration K factor 1.5 m/sec² |
Number of Batteries Supplied | 0 |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.5kg |