£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
DTD15/7
The cordless impact driver is an internal hex chuck to fit hexagonal bolts and machine screws. It features a brushless motor that generates less heat buildup which is ideal for use in manufacturing/production applications and eXtreme Protection Technology (XPT) offers maximum protection against dust and liquids.
Voltage: 18v
Max Torque: 170Nm
No Load Speed: 0-3400rpm
Screw Capacity: M4-M8
Bolt Capacity: M5-M16
Thread Length: 22-125
Impacts per Minute: 0-3600ipm
Driving Hex Shank: 1/4"
Overall Length: 126mm
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3500bpm |
Brand | Makita |
Brushed or Brushless | Brushless |
Capacity | Coarse Thread Length: 22-125mm High Tensile Bolt: M5-M12 Machine Screw: M4-M8 Standard Bolt: M5-M16 |
Drive Type | Hex |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 165Nm |
No Load Speed | 2900rpm |
Number of Batteries Supplied | 0 |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.6kg |