SKU:
BCH2666583T
MPN:
06019G5104
£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Compact and Lightweight.
• Heavy applications made easy due to high torque.
• Fast working progress thanks to high speed.
• Easy handling due to ergonomic design.
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3600bpm |
Brand | Bosch |
Capacity | M6 - M14 |
Drive Type | Hex |
EAN | 3165140921022 |
ECLASS Code | 21040220 |
Hex Drive Size | 1/4in. |
Includes | 1x Belt Hook 1x L-Boxx 136 Case with Inlay |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 160Nm |
MFR Part No. | 0 601 9G5 104 |
Model Number | GDR 18 V-160 |
No Load Speed | 2800rpm |
Overall Height | 234mm |
Overall Length | 153mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.02kg |