£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
The Makita TD001G range of cordless impact drivers are ideal for professionals who require strong torque on nuts and bolts whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.
Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3600bpm |
Brand | Makita |
Drive Type | Hex |
ECLASS Code | 21040220 |
Hex Drive Size | 1/4in. |
Maximum Torque | 220Nm |
MFR Part No. | TD001GZ |
Model Number | TD001GZ |
No Load Speed | 4400rpm |
Supply Voltage | 40V |
UNSPSC Code | 27112703 |