£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Powered by 7.2V li-lon battery with variable speed control to deliver up to 2450rpm, 3000ipm and 25Nm maximum tightening torque. Equipped with ¼" hex chuck for quick and easy bit installations and removals, LED job light to illuminate dark work areas.The forward and reverse rotation and electric brake ensures increased user safety. Includes adjustable handle and can be used as a hand driver. Maximum capacity for machine screw M3-M8, standard bolt M3-M8, high strength bolt M3-M6 and coarse thread (length) 22mm to 45mm.
• Variable speed
• Forward / reverse rotation
• LED job light to illuminate dark spaces
• Electric brake for increased user safety
• Ergonomic soft grip and weighing 0.56kg for comfort of use
Includes
• 7.2V-10.8V BATTERY CHARGER
• 2 x7.2V Li-ion Battery
• Phillips bit
• Study Carry case
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 3000bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Capacity | Coarse Thread Length: 22-45mm High Tensile Bolt: M3-M6 Machine Screw: M3-M8 Standard Bolt: M3-M8 |
Drive Type | Hex |
EAN | 0088381833271 |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Angled |
Hex Drive Size | 1/4in. |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 25Nm |
Model Number | TD022DSE |
No Load Speed | 2450rpm |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound power 96 dB(A Noise sound pressure 85 dB(A) Vibration K factor 1.5 m/sec² |
Number of Batteries Supplied | 2 |
Supply Voltage | 7.2V |
UNSPSC Code | 27112703 |
Weight | 0.56kg |