£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
The Makita Impact Driver: a compact and lightweight design with a maximum torque. This tool also features an electric break that stops the rotation almost immediately, LED light with afterglow and a single sleeve chuck for a rapid bit changeover.
Voltage: 10.8V
Max Torque: 110NM
Brake Type: Electric
No Load Speed: 0-2600rpm
Screw Capacity: M4-M8
Bolt Capacity: M5-M12
Impacts per Minute: 0-3500ipm
Driving Shank: 1/4"
Overall Length: 153mm
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 3500bpm |
Brand | Makita |
Brushed or Brushless | Brushless |
Capacity | Coarse Thread Length: 22-90mm High Tensile Bolt: M5-M10 Machine Screw: M4-M8 Standard Bolt: M5-M12 |
Drive Type | Hex |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 110Nm |
Model Number | TD110DZ |
No Load Speed | 2600rpm |
Number of Batteries Supplied | 0 |
Supply Voltage | 12V |
UNSPSC Code | 27112703 |
Weight | 1.2kg |