£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
WH18DBDL2 18V Brushless Impact Driver
• Brushless motor with maximum tightening torque of 207Nm (hard)
• IP56 rating for dust resistance & waterproofing
• Triple hammer mechanism: three anvils for higher power and extended life
• 4 mode speed selection for a variety of jobs
IMAGE FOR ILLUSTRATION PURPOSES -Body Only - No Batteries Supplied
1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.
Attribute | Value |
---|---|
Battery Capacity | 6.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 4000bpm |
Brand | Hikoki |
Capacity | Bolt M5-M18 HT Bolt M5-M14 Screw 4-10mm Self Drilling Screw 3.5 - 6.0mm Dia |
EAN | 4966376320868 |
ECLASS Code | 21040220 |
Model Number | WH18DBDL2W4Z |
No Load Speed | 2900rpm |
Overall Length | 124mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.6kg |