£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
This general purpose air powered 3/8" impact wrench has a max torque of 102 Nm. Lightweight and portable, the impact wrench is also durable and can withstand rigorous use. Air power fed from an air compressor ensures the tool can work at high capacity for longer.
Features and Benefits
• Handle exhaust
• Forward and reverse modes
• Air powered single hammer mechanism
• At only 1.25kg, the impact wrench is easy to handle in hard to reach areas
Typical Applications
• Bench work, small engine and body work, ignitions, body panels, transmissions and general workshop/garage applications
Attribute | Value |
---|---|
Air Consumption | 10 cfmCFM |
Air Inlet Size | 1/4in. |
Body Style | Pistol Grip |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 5014875190549 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 102Nm |
Model Number | APT105 |
No Load Speed | 9000 -rpm |
Noise / Vibration Information | 3.4 m/s² 80 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 1.25kg |