SKU:
CPT2698031G
MPN:
T024598
£454.00
Ex VAT
£544.80
Inc VAT
Product Details
Product Specification
The CP772H - 3/4" heavy-duty impact wrench is the ideal tool for demanding loosening and fastening tasks, providing a significant torque output of up to 1356Nm, and features an easy-to-use one-hand push button for quick forward and reverse power regulation, with four power settings in forward and exceptional power in reverse to match varying needs. The handle exhaust with a 360° air inlet swivel prevents air hose kinks, ensuring smooth operation in any position, while the contoured handle grip offers comfort during extended use. Built for durability, it utilizes a DynaPact™ hammer mechanism and a pin clutch in an oil bath within a robust metal motor housing.
Features and Benefits
• Features a pin clutch mechanism in an oil bath and metal housing for enhanced durability
• Ergonomic handle and teasing throttle allow for precise control
• Handle exhaust with a swivel to prevent hose kinks
• The compact design has an overall length of 245mm making it manageable in tight spaces
• Operates at a free speed of 4,200rpm with an air consumption of 6.0cfm, optimising energy use
• Designed to minimize sound (96dBA) and vibration (4.9m/s2) for more comfortable operation
Attribute | Value |
---|---|
Air Inlet Size | 3/8in. |
Blows per Minute | 900bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 3/4in. |
EAN | 0015451418120 |
ECLASS Code | 21052003 |
Height | 220mm |
Item | Air Impact Wrench |
Length | 245mm |
Max. Torque Rating | 1356Nm |
MFR Part No. | CP772H |
Model Number | CP772H |
No Load Speed | 4200rpm |
Noise / Vibration Information | Sound Power 107 db(A) Sound Pressure 96 db(A) Vibration 5.8 m/s² (ISO-28927-2) Vibration Uncertainty (K) 2.0 m/s² |
Power Source | Air |
Torque Range | (Fwd) 203 - 949Nm |
UNSPSC Code | 27112713 |
Weight | 4.76kg |
Width | 80mm |