SKU:
DEW2723899H
MPN:
DCF899HP2-GB
£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Product Documents
This class-leading DCF899P2 Torque Wrench boasts 3 speed and torque settings, allowing for ultimate power and safe control no matter the situation.
It features the latest generation XR 5.0Ah Li-Ion battery technology, whilst its incredibly powerful fan cooled motor delivers up to 950Nm and 2400 impacts per minute - making it the perfect tool for heavy duty fastening applications.
With up to 1625Nm of ''breakaway'' torque, the impact wrench will ensure the removal of even the tightest bolts. A Bright white LED provides improved visibility and the comfortable XR rubber grip gives users maximum control and comfort.
Sold with TSTAK kitbox for effortless system transportation and storage when used with other TSTAK kitboxes
Features and Benefits
• Reliable 1/2in. (13 mm) square drive with hog ring socket retention provides far more efficient torque delivery and outstanding socket retention when compared to rivals
• Powerful fan cooled motor delivers up to 950Nm of torque and 2400 impacts per minute - ideal for heavy duty use
• Bright white LED with built-in delay feature provides improved visibility, no matter the working conditions
• Boasts a comfortable rubber XR grip and switch - resulting in much greater working comfort and increased safety, for peace of mind
• Comes in a convenient heavy-duty carry case to keep everything protected whilst not in use
Contents
• 1/2in. Drive Impact Wrench
• 2 x 18v x 5Ah lithium batteries
• Multi-voltage charger
• DeWalt TSTAK carry case
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium |
Blows per Minute | 2400bpm |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 5035048548035 |
ECLASS Code | 21052003 |
Height | 278mm |
Includes | 2 x 18v x 5Ah lithium batteries DeWalt TSTAK carry case Fast charger |
Item | Cordless Impact Wrench |
Length | 224mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 950Nm |
MFR Part No. | DCF899HP2-GB |
Model Number | DCF899HP2-GB |
No Load Speed | 0 - 1200 0 - 1900 0 - 400rpm |
Noise / Vibration Information | Hand/arm vibration - 13m/s2 |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | 18V XR |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.3kg |