SKU:
CTL5952860C
MPN:
DCF899P2-GB
£399.99
Ex VAT
£479.99
Inc VAT
Product Details
Product Specification
Impact Wrench
This 18V Impact Wrench features XR 5.0Ah Li-Ion battery technology and a powerful fan-cooled motor that delivers up to 950Nm and 2400 impacts per minute making it ideal for heavy-duty fastening applications. In reverse the wrench delivers up to 1625Nm of ''breakaway'' torque to ensure the removal of even the tightest bolts. The wrench is fitted with a bright white LED provides improved visibility and the comfortable XR rubber grip provides maximum control and comfort.
Features and Benefits
• Powerful yet efficient fan-cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy-duty fastening applications
• Up to 1625Nm of "breakaway" torque ensures the wrench handles the removal of the tightest bolts with ease
• 3-speed and torque settings give users precise control to best suit your application
• 1/2" (13 mm) square drive with detent pin allows for highly efficient torque delivery and class-leading socket retention
• Bright white LED with delay feature provides improved visibility and flashlight functionality
Notes
• Max. free speed: 1900rpm
• Max. impact rate: 2400bpm
• Bit holder: 1/2" (external square)
• Max. torque: 950Nm
• Weight (net): 3.3Kg
• Supplied with 2x 5.0Ah Li-ion batteries and a multi-voltage charger
Tool Apron - 1-96-178
• Multi pockets and loops ensure maximum organization by providing ample storage options for tools and accessories
• Black colour provides a professional look that is less prone to showing dirt or stains
• 600 denier fabric offers durability and resistance to wear and tear
• Padded back for extra comfort increases comfort when wearing the apron for extended periods
• Integrated metal hammer loop provides a specific, secure spot for hanging a hammer
• Specifically designed measuring tape pocket, offers easy access and secure storage for an essential tool
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 2400bpm |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Includes | 1-96-178 Tool Apron 2x 5.0Ah Li-ion batteries |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 950Nm |
MFR Part No. | DCF899P2-GB & 1-96-178 |
Model Number | DCF899P2 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | DCF899P2-GB |
Torque Range | Up to 950Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.3kg |