SKU:
MLW2634919M
MPN:
4933464614
£213.29
Ex VAT
£255.95
Inc VAT
Product Details
Product Specification
Product Documents
This Milwaukee brushless Powerstate impact wrench is a powerful and versatile tool, ideal for use in automotive applications. With its robust brushless motor, it delivers up to 339Nm of torque and achieves speeds up to 25% faster, ensuring efficient operations. This impact wrench is engineered to handle demanding jobs offering superior torque, durability, and user-friendly features to streamline automotive tasks.
Features and Benefits
• Brushless Powerstate motor provides high torque output and faster application speed for increased productivity
• REDLINK plus intelligence offers advanced digital overload protection for both tool and battery, ensuring durability and enhancing performance under load
• Red lithium-ion battery technology delivers extended run time and battery life, ideal for prolonged use on automotive tasks
• Two speed and torque settings maximise application versatility to tackle various automotive tasks effectively
• Compact and lightweight design offers user comfort during prolonged use, especially in tight automotive spaces
• On-board fuel gauge provides state-of-charge indication for optimized energy management
• Efficient LED light illuminates the workspace for enhanced visibility, even in dimly lit environments
Notes
• MLW2634919K is body only - please see MLW2805455K, MLW2805460Q and MLW2802420K for batteries and charger
Attribute | Value |
---|---|
Battery Capacity | 1.0 6.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3200bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 4058546225599 |
ECLASS Code | 21052003 |
Includes | 2x Batteries Carry Case Charger M12FIW38-622X Impact Wrench |
Item | Cordless Impact Wrench |
Length | 121.9mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 339Nm |
MFR Part No. | 4933464614 |
Model Number | M12FIW38-622 |
No Load Speed | 2700rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M12 Fuel |
UNSPSC Code | 27112713 |
Voltage | 12V |
Weight | 5kg |