SKU:
MLW2634919B
MPN:
4933464615
£113.29
Ex VAT
£135.95
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee 12v M12 Li-ion FUEL 1/2in impact wrench is a powerful tool featuring a 1/2" anvil with a friction ring for quick and easy socket changes. Specifically designed to offer better access in tight spaces, this impact wrench has a compact overall length of only 125 mm. The FUEL technology ensures efficient performance and durability, making it a versatile and reliable choice for various applications where a compact and powerful impact wrench is required.
Features and Benefits
• Provides up to 339 Nm of maximum torque for handling difficult tasks
• 4-mode drive control offers the user precise control
• Bright LED work light provides workspace illumination
• Flexible battery system works with all Milwaukee® M12™ batteries
Notes
• MLW2634919B is body only. Batteries are available here </a
• MLW2634919D includes 1 x 2.0Ah and 1 x 6.0Ah battery
• 4-Mode Control Settings -
• Mode 1 - 0-1200 RPM and 0-1100 IPM
• Mode 2 - 0-1800 RPM and 0-2100 IPM
• Mode 3 - 0-2700 RPM and 0-3200 IPM
• Mode 4 - Auto-Shut Off Mode prevents over-tightening of fasteners
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blows per Minute | 3200bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 4058546225605 |
ECLASS Code | 21052003 |
Includes | M12FIWF12-0 Impact Wrench |
Item | Cordless Impact Wrench |
Length | 124.5mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 339Nm |
MFR Part No. | 4933464615 |
Model Number | M12FIWF12-0 |
No Load Speed | 2700rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M12 Fuel |
UNSPSC Code | 27112713 |
Voltage | 12V |
Weight | 1.5kg |