SKU:
MLW2634913L
MPN:
4933443600
£98.19
Ex VAT
£117.83
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee® 3/8" compact impact wrench is ideal for automotive, construction, and maintenance applications, this tool has a robust design and advanced power management features to ensure efficient operation. This tool comes with Milwaukee's 3-year guarantee when registered, making it a reliable investment for users seeking durability, power, and versatility.
Features and Benefits
• Compact design measures only 152 mm in length, perfect for tight spaces
• REDLITHIUM™ battery system delivers longer run time and fade-free performance, enhancing productivity
• REDLINK™ Overload Protection Protects the tool and battery from overloads, ensuring durability and a longer lifespan
• On-board LED Light and fuel gauge provide visibility in low-light conditions and real-time battery status
• ⅜″ square drive works with universal sockets, adding versatility
• Full metal gearbox offers superior durability and maximum torque for heavy-duty applications
Typical Applications
• Tightening and loosening bolts in compact areas within automotive repairs
• Securing fixtures in cramped construction sites
• Performing maintenance in hard-to-reach spaces with precision and ease
Notes
• Naked wrench
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3350bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 4002395003273 |
ECLASS Code | 21052003 |
Includes | No kitbox, batteries or bag supplied |
Item | Cordless Impact Wrench |
Length | 152mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 210Nm |
MFR Part No. | 4933443600 |
Model Number | M18 BIW38-0 |
No Load Speed | 2450rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.9kg |