£839.00
Ex VAT
£1006.80
Inc VAT
Product Details
Product Specification
Product Documents
Developed as a 1000N.m class impact wrench.
• Lightweight with plastic motor housing and handle.
• Bumpers protecting tool at the front and the rear of the tool and the bottom of handle.
• Rubberized soft grip for comfortable operation.
• Forward/reverse rotation.
• Double Insulation.
Attribute | Value |
---|---|
Blows per Minute | 1500bpm |
Body Style | Pistol Grip |
Brand | Makita |
Capacity | High Tensile Bolts: M22 to M24 Sandard Bolts: M24 to M30 |
Drive Size | 1in. |
ECLASS Code | 21052003 |
Height | 290mm |
Includes | 41mm Impact Socket Carry Case Side Handle |
Item | Corded Impact Wrench |
Length | 382mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1000Nm |
Model Number | TW1000/1 |
No Load Speed | 1400rpm |
Noise / Vibration Information | Sound Power Level 114 dB(A) Sound Pressure Level 103 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 17.5 m/s² (Impact tightening of fasteners of the maximum capacity of the tool) Vibration Uncertainty K 3.0 m/s² |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112713 |
Voltage | 110V |
Weight | 8.6kg |
Width | 121mm |