£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Product Documents
The 4329 Makita orbital action jigsaw is a compact and lightweight machine at 1.9kg. It has a chip deflector and and a dust extraction facility. This machine also has variable speed control. It is available in 110v and 240v. the handle has been designed with the user in mind with an ergonomic shape and a rubber grip. The maximum cut in steel 6mm, in wood 65mm.
Attribute | Value |
---|---|
Brand | Makita |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Steel Cutting Capacity: 6.5 mm Wood Cutting Capacity: 65 mm |
EAN | 0088381083317 |
ECLASS Code | 21051109 |
Includes | Hex Wrench Jigsaw Blade |
Item | Corded Jigsaws |
MFR Part No. | 4329/1 |
Model Number | 4329/1 |
Number of Orbital Settings | 4 |
Power | 450W |
Power Source | Electric |
Stroke Length | 18mm |
Strokes per Minute | 3,100spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 1.9kg |