£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
4351FCT - 720w Orbital Action Jigsaws
Orbital Jigsaw with tool-less blade fixing and variable speed control. Ergonomic rubberised grip. LED job light. Soft start and constant speed control.
Strokes per minute: 800 - 2,800spm.
Accessories: jigsaw blade set (B10, BR13, B22 x2 each), hex wrench, cover plate, anti-splinter device.
Capacities: wood 135mm, mild steel 10mm.
Attribute | Value |
---|---|
Brand | Makita |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Aluminium Cutting Capacity: 20 mm Steel Cutting Capacity: 10 mm Wood Cutting Capacity: 135 mm |
EAN | 0088381080880 |
ECLASS Code | 21051109 |
Includes | Anti-splinter device Carry case Cover plate Hex wrench igsaw blade set (B10 BR13 B22 x 2 each) |
Item | Corded Jigsaws |
MFR Part No. | 4351FCT |
Model Number | 4351FCT/2 |
Number of Orbital Settings | 4 |
Power | 720W |
Power Source | Electric |
Stroke Length | 26mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 2.4kg |