£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Aluminium Cutting Capacity: 20 mm Steel Cutting Capacity: 10 mm Wood Cutting Capacity: 160 mm |
EAN | 4966376293858 |
ECLASS Code | 21051109 |
Includes | 1x Carry Case 1x Chip Cover 1x CJ160V Jigsaw 1x Dust Collection Adapter 1x One Touch Sub Base 1x Splinter Guard 1x Wrench 3x Jigsaw Blades (41/42/123X) |
Item | Corded Jigsaws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CJ160VJ2Z |
Model Number | CJ160VJ2Z |
Noise / Vibration Information | Auto speed mode for reduced vibration |
Number of Orbital Settings | 4 |
Power | 800W |
Power Source | Electric |
Stroke Length | 26mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 2.5kg |